Recommended Products
material
polypropylene housing
regenerated cellulose membrane
description
uses a fixed-angle rotor
sterility
non-sterile
manufacturer/tradename
Q Mini H
Sartorius VS-IX01QH24
availability
not available in USA and Canada
bed volume
240 μL
membrane area
7.48 cm2
tube size
2 mL
working volume
≤0.4 mL
pore size
3-5 μm
Looking for similar products? Visit Product Comparison Guide
General description
The columns are available with different ion exchange resins:
- Type C: carboxylic acid (weak acidic cation exchanger)
- Type D: diethylamine (weak basic anion exchanger)
- Type Q: quarternary ammonium (strong basic anion exchanger)
- Type S: sulphonic acid (strong acidic cation exchanger)
Note: Comes with comphrensive instruction handbook and laminated protocol card.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service