Z324337
BRAND® BLAUBRAND® measuring cylinder
volume 25 mL, subdivision, 0.5 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
borosilicate glass 3.3
feature
subdivision 0.5 mL
manufacturer/tradename
BRAND
volume measuring range
25 mL
H
170 mm
Looking for similar products? Visit Product Comparison Guide
General description
Measuring cylinders tall form. Class A conformity certified to DIN EN ISO 4788. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal glass base. Ring marks at major graduations. High contrast blue enamel graduations and inscriptions.
All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.
All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
BR32120 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service