Z324167
BRAND® SILBERBRAND ETERNA measuring cylinder
volume 25 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
borosilicate glass 3.3
feature
subdivision 0.5 mL
manufacturer/tradename
BRAND
volume measuring range
25 mL
H
170 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Measuring cylinder, tall form. Class B, to DIN EN ISO 4788. Short graduation marks. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal glass base. Graduations and inscriptions in ETERNA amber diffusion stain, particularly resistant to aggressive cleaning methods.
Other Notes
BR31920 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service