EP5943000157
Eppendorf® Centrifuge 5910 Ri G
![New Product new](/static/new_product_badge.png)
with rotor FA-6x50, AC/DC input 230 V (GB Plug)
Synonym(s):
Centrifuge
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
feature
refrigerated
to hold 6 X 50 Ml TUBES
with rotor FA-6x50
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5943000157
parameter
-11 °-40 ° °C temp. range
12,100 rpm
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge 5910 Ri G, refrigerated, with touchscreen interface, High Speed Solution, with rotor FA-6x50, 230 V/50-60 Hz, GB
Application
Centrifugation
Features and Benefits
Large 7-inch VisioNize® touch interface for super-fast parameter settings via unique favorites function
User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
High centrifugation speed of up to 22,132 × g (14,000 rpm)
Aerosol-tight Eppendorf QuickLock caps and lids for fast and ergonomic lid locking
Quiet operation to improve your work environment
Centrifuge lid with soft-touch lid closure
Temperature range from -11 °C to 40 °C
Automatic rotor recognition and imbalance detection for maximum operational safety
User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
High centrifugation speed of up to 22,132 × g (14,000 rpm)
Aerosol-tight Eppendorf QuickLock caps and lids for fast and ergonomic lid locking
Quiet operation to improve your work environment
Centrifuge lid with soft-touch lid closure
Temperature range from -11 °C to 40 °C
Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
VisioNize is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service