Skip to Content
Merck
All Photos(1)

Key Documents

CLS5650P500

Corning® reusable volumetric flask, Class A

perfluoroalkoxy copolymer, size 500 mL, with GL-25 screw cap

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

long
perfluoroalkoxy copolymer

sterility

non-sterile

feature

closure type Screw cap

packaging

pack of 1
case of 4

manufacturer/tradename

Corning 5650P-500

H × O.D.

255 mm × 103 mm

size

500 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Corning® translucent 500 mL volumetric flask includes tapered perfluoroalkoxy screw cap.
  • The closure cap provides a firm seal to avoid the possibility of external contamination.
  • The product is manufactured to Class A tolerances as defined by ISO 1042.
  • Flasks have individually calibrated graduation lines.
  • Autoclavable at 121ºC without affecting the graduation tolerance.
  • They withstand high temperatures and are chemically resistant to various aqueous solutions and organic solvents.
  • Recommended routine cleaning up to 60ºC will preserve graduation markings.
  • Height dimension is flask only, without screw cap.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service