CLS431231
Corning® syringe filters
PTFE membrane, diam. 25 mm, pore size 0.45 μm
Synonym(s):
disposable syringe filters, syringe filters
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
Recommended Products
material
PTFE membrane
polypropylene housing
sterility
non-sterile
packaging
case of 50
manufacturer/tradename
Corning 431231
diam.
25 mm
pore size
0.45 μm
fitting
female Luer inlet (lock)
male Luer outlet (slip)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Corning syringe filters are 100% integrity tested and are certified nonpyrogenic and noncytotoxic and are manufacturered in accordance with ISO 9002 standards. A variety of membranes are available to meet your needs.
PES for low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) for the lowest protein binding; PTFE for chemical resistance; and regenerated cellulose (RC) the best choice for DMSO compatibility.
PES for low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) for the lowest protein binding; PTFE for chemical resistance; and regenerated cellulose (RC) the best choice for DMSO compatibility.
These Corning syringe filters have polypropylene copolymer housings, hose barb inlets and hose barb outlets.
- PTFE membranes provide the best chemical resistance
- These naturally hydrophobic membranes can be used for venting applications or filtering gases
- 100% integrity tested, sterile and certified nonpyrogenic and noncytotoxic
- Manufactured in accordance with ISO 9002 standards
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service