Skip to Content
Merck
All Photos(1)

Documents

24532

Hamilton® syringe, 700 series, cemented needle, pt.#5

701N, volume 10 μL, needle size 26s ga (cone tip, side-port), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle (point style 5)

needle size

26s ga (cone tip, side-port)

feature

needle type N (cemented needle)
point style 5

manufacturer/tradename

Hamilton 80339

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It was used during the determination of 1,1,1,2-tetrafluoroethane (HFC-134a) using Gas chromatography. It was also used during Flunitrazepam analysis in plasma and urine samples using automated hollow fiber liquid-phase microextraction (HF-LPME).

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chlorofluorocarbons alternatives analysis, Part 1: The determination of HFC-134a purity by gas chromatography
Gehring, D. G., D.J. Barsotti, and H. E. Gibbon.
Journal of Chromatographic Science, 280-284 (1992)
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192-192 (2012)
Automated polyvinylidene difluoride hollow fiber liquid-phase microextraction of flunitrazepam in plasma and urine samples for gas chromatography/tandan mass spectrometry.
Cui, Shufen
Journal of Chromatography A, 2241-2247 (2009)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service