Skip to Content
Merck
All Photos(1)

Key Documents

SCT088

Sigma-Aldrich

BioTracker Red PiF Live Cell Dye

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.82

form

lyophilized

mol wt

calculated mol wt 518.5

packaging

pkg of 1 mg

manufacturer/tradename

Millipore

storage condition

protect from light

growth mode

N/A

shipped in

ambient

storage temp.

−20°C

General description

Pancreatic beta cells (β cells) are located in pancreatic islets and are responsible for insulin synthesis and secretion, which is vital for regulating levels of glucose in the blood. In Type 1 diabetes patients, beta-cell mass and function are diminished, leading to insufficient insulin secretion and hyperglycemia. The ability to directly ascertain pancreatic β cell mass would provide important information on disease status and progression.BioTracker Red PiF Pancreatic Beta Cell Live Cell Dye is a multimodal pancreatic β cell probe PiF for both fluorescence and for (positron emission tomography) applications. By simple tail vein injection, PiF stains pancreatic β cells specifically and allows intraoperative fluorescent imaging of pancreatic islets (1).Reference:1. Kang, Nam-Young, et al. "Multimodal imaging probe development for pancreatic β cells: From fluorescence to PET." Journal of the American Chemical Society 142.7 (2020): 3430-3439.

Application

Purity ≥ 97% confirmed by HPLC. Identification confirmed by HNMR, LC-MS, and elemental analysis.

Features and Benefits

Fluorescent probe for imaging pancreatic β cells.

Physical form

Lyophilized. Red solid.

Storage and Stability

Store at -20°C, desiccate and protect from light.
Note: Centrifuge vial briefly to collect contents at bottom of vial before opening

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service