Z742887
Kern 572 series precision balances
Kern 572-32, weighing capacity 420 g, accuracy: 0.001 g, precision: ±0.005 g
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41111502
NACRES:
NB.71
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Kern 572-32
weighing capacity measuring range
420 g, accuracy: 0.001 g, precision: ±0.005 g
platform diam.
106 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Thanks to the many typical laboratory functions, such as, for example, recipe function, percentage determination, GLP record keeping, combined with the high level of precision, the KERN 572 is a reliable partner for day-to-day work in the laboratory.
The robust aluminium diecast housing maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use.
Ring-shaped draught shield standard, only for models with weighing plate size 106mm, weighing space Ø×H 157×43 mm
Hook for underfloor weighing, standard for
models with [d] = 0,001 g
Large backlit LCD display, digit height 18 mm
The robust aluminium diecast housing maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use.
Ring-shaped draught shield standard, only for models with weighing plate size 106mm, weighing space Ø×H 157×43 mm
Hook for underfloor weighing, standard for
models with [d] = 0,001 g
Large backlit LCD display, digit height 18 mm
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service