Z742811
Kern EMB-S series stackable precision balances
Kern EMB 2000-0SS05, weighing capacity 2000 g, precision: ±3.0 g, resolution: 1 g, linearity: 1.0 g, pack of 5 ×
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41111502
NACRES:
NB.71
Recommended Products
material
plastic platform
manufacturer/tradename
Kern EMB 2000-0SS05
packaging
pack of 5 ×
weighing capacity measuring range
2000 g, precision: ±3.0 g, resolution: 1 g, linearity: 1.0 g
platform diam.
120 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The space miracle pack of five stackable balances.
Features
Technical data
Note: The models are only delivered in a set of 5 units. i.e. the price given in the table refers to a delivery of 5 items. Cannot be delivered individually. The calibration prices given here refer to calibration of a single balance
Accessories
External universal mains adapter, with universal input and optional input socket adapters for EU, GB, USA, not included, KERN YKA-03 (Z742814)
Features
- Simple and convenient 2-key operation
- Tare function facilitates formulation work
- Particularly flat design
- Secure and non-slip positioning with rubber feet
- Stackable for space-saving storage
- A practical transport safety lock prevents the weighing technology from being overloaded when stored or during transportation
- Hook for underfloor weighing standard
Technical data
- Large LCD display, digit height 15 mm
- Dimensions weighing surface, plastic, Ø 120 mm
- Overall dimensions W×D×H 145×205×45 mm
- Optional battery operation, 2×1.5 V AA, standard, operating time up to 35 h, AUTO-OFF function to preserve the battery
- Permissible ambient temperature 5 °C/35 °C
Note: The models are only delivered in a set of 5 units. i.e. the price given in the table refers to a delivery of 5 items. Cannot be delivered individually. The calibration prices given here refer to calibration of a single balance
Accessories
External universal mains adapter, with universal input and optional input socket adapters for EU, GB, USA, not included, KERN YKA-03 (Z742814)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service