The type of glass utilized for this material is thermometer glass. The exact type of thermometer glass is considered proprietary.
Z611190
Hirschmann® melting point determination tubes
capillary tubes, L × I.D. × O.D. 80 mm × 0.8 mm × 1 mm
About This Item
Recommended Products
packaging
pack of 1000 ea
manufacturer/tradename
Hirschmann 9211080
L × I.D. × O.D.
80 mm × 0.8 mm × 1 mm
tube diam.
0.8 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the material? Quartz or Borosilicate?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service