Z285366
Glas-Col® Series TM reaction flask mantle
for flask size, 1000 mL, for Corning® flask
About This Item
Recommended Products
AC/DC input
115 V
material
aluminum
feature
CSA approved
for flask size 1000 mL
manufacturer/tradename
Glas-Col 100B-TM572
availability
not available in EU
parameter
0-400 °C temp. range
output
335 watts
Looking for similar products? Visit Product Comparison Guide
General description
- Not CE compliant
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service