Z180564
Ace double-arc PTFE stirrer blade
W × L 19 mm × 40 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
feature
fits shaft o.d. 10 mm (with button)
for flask size 100 ‑ 500 mL
packaging
pack of 1 ea
manufacturer/tradename
Ace Glass 8082-02
W × L
19 mm × 40 mm
Looking for similar products? Visit Product Comparison Guide
General description
Eliminates flip-over problem.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service