SLW1470/04D
Pyrex® Crystallizing dish, flat bottom
150 mL
Synonym(s):
Pyrex, SciLabware 1470/04D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
material
borosilicate glass
flat bottom
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1470/04D
diam. × H
80 mm × 45 mm
capacity
150 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies to DIN 12337
- Manufactured from Pyrex borosilicate glass
- Suitable for use up to 400°C
- Chemically and thermally resistant
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service