Skip to Content
Merck
All Photos(1)

Key Documents

SLW1138/10

Pyrex® Fernbach culture flask, baffled

delong neck, flask working volume (2800 mL)

Synonym(s):

Pyrex, SciLabware 1138/10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

Delong borosilicate glass flask
Pyrex flask

sterility

non-sterile

feature

without cap
baffled, 3 indents
delong neck

packaging

case of 2 ea

manufacturer/tradename

SciLabware 1138/10

H

230 mm

body O.D.

210 mm

flask working volume

(2800 mL)

neck O.D.

38 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • For use in preparation of cultures
  • Large surface area to volume ratio
  • Manufactured from Pyrex borosilicate glass
  • Exhibit 3 baffle indents to provide optimal and consistent agitation
  • Delong neck, with 38mm neck O.D. for use with 4540/38P and 4550/38M closures

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service