GF44125736
Tungsten-rhenium alloy, W95Re5
0.2m wire, 0.65mm diameter, annealed
Synonym(s):
W 025365
About This Item
form
wire
manufacturer/tradename
Goodfellow 441-257-36
L × diam.
0.2 m × 0.65 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | OH30430057 | OH30429840 | OH30429852 |
---|---|---|---|
520 g, resolution: 0.001 g | 520 g, resolution: 0.001 g | 320 g, resolution: 0.001 g | 4200 g, resolution: 0.01 g |
metal weighing plate | metal weighing plate | metal weighing plate | metal weighing plate |
CSA approved | CSA approved | CSA approved | CSA approved |
pack of 1 ea | pack of 1 ea | pack of 1 ea | pack of 1 ea |
12 cm | 12 cm | 12 cm | 18 cm |
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service