BR455742
BRAND® Petri dish, glass
with lid, soda-lime glass, dish H 15 mm, diam. 100 mm , lid
Synonym(s):
Dishes, Glass, Petri Dishes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
soda-lime glass
sterility
non-sterile
feature
lid
packaging
case of 10 ea
manufacturer/tradename
BRAND 455742
diam.
100 mm , lid
dish H
15 mm
dish capacity
~115 mL
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
The BRAND® Petri Dish is constructed from high-quality soda-lime glass, ensuring excellent durability and clarity for laboratory applications. This dish features superior glass quality and finishing, with both the interior and exterior of the base and cover being even and free from bubbles and streaks. The cut edges are flame polished, providing a smooth finish that enhances safety and usability. Ideal for microbiological work, cell culture, and other scientific experiments, this glass Petri dish is a reliable choice for researchers seeking precision and performance in their laboratory work.
Features and Benefits
- BRAND® Petri dishes are manufactured from excellent quality soda-lime glass with superior finishing.
- The base and cover of the dishes are flat without any bubbles and streaks.
- Features flame polished cut edges.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service