Skip to Content
Merck
All Photos(1)

Key Documents

BMSC33031215

Benchmark 12 x 15ml fixed angle rotor for ”Sprint” 6H Plus

Benchmark 12 x 15ml fixed angle rotor for Sprint 6H Plus

Synonym(s):

centrifuge rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909
NACRES:
NB.13

feature

to hold 12 x 15 ml

manufacturer/tradename

Benchmark Scientific C3303-1215

parameter

4000 rpm speed

compatibility

Sprint 6H Plus

General description

Optional 12 x 15ml fixed angle rotor for Sprint 6H Plus

Application

Clinical centrifuge, centrifuge, research centrifuge, LC8, 15ml, 10ml, vacutainer, blood tube

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service