BAH379220000
SP Bel-Art® Fluorocarbon Plastic Forceps
plastic forceps (fluorocarbon), L 4.5 in. (114 mm)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
plastic forceps (fluorocarbon)
packaging
pkg of 1 ea
manufacturer/tradename
Bel-Art H37922-0000
L
4.5 in. (114 mm)
General description
Tefzel® Fluorocarbon plastic forceps have smooth square tips 1.6mm (1/16") wide.
Features and Benefits
- Excellent for handling small balance weights
- Will withstand temperature up to 199ºC (390ºF); autoclavable
- Individually blister packed
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Tefzel is a registered trademark of E. I. du Pont de Nemours and Company
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service