Skip to Content
Merck
All Photos(1)

Key Documents

BAF378720450

SP Bel-Art® Sterileware Jumbo Sampling Pipettes

capacity × L 80 mL (2¾ oz) × 17.75 in. (45 cm), pack of 50 ea (individually wrapped)

Synonym(s):

pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

high-density polyethylene

packaging

pack of 50 ea (individually wrapped)

manufacturer/tradename

Bel-Art F37872-0450

O.D.

0.875 in. (21 mm)
21 mm

bore diam.

0.125 in. (3 mm)

capacity × L

80 mL (2¾ oz) × 17.75 in. (45 cm)

Looking for similar products? Visit Product Comparison Guide

General description

These sterile Jumbo Pipettes are ideal for sampling from narrow- or wide-mouth containers up to 208-liter (55 Gallon) drums.

Features and Benefits

These sterile spoons are ideal for sampling and dispensing of powders, granules and liquids.
  • Long handle allows sampling from a distance reducing the risk of contamination
  • Handle is bent at bowl to facilitate easier retrieval of samples, including from within tall containers
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
These sampling spoons are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service