818152
TSKgel® ODS-120T (5 µm) HPLC Columns
L x I.D. 15 cm × 2 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Column
About This Item
Recommended Products
Product Name
TSKgel® ODS-120T HPLC Column, phase C18 (octadecyl), L × I.D. 15 cm × 2 mm, 5 μm particle size
material
stainless steel hardware
Agency
suitable for USP L1
product line
TSKgel®
manufacturer/tradename
Tosoh ODS-120T, 18152
extent of labeling
22% Carbon, multilayer, encapped
parameter
0-100% organic solvent
0.22 mL/min flow rate
10-50 °C temperature
150 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 2 mm
matrix
silica particle platform
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
150 Å
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
guard cartridge
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service