79297
Amino-functionalized silica gel spherical Inorganic Adsorbent
spherical, 200-360 mesh, pkg of 100g
Synonym(s):
Silica gel 110 NH2
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
product name
Amino-functionalized silica gel spherical, 40-75 μm particle size
grade
high-purity grade
form
powder
composition
carbon content, ≥3.0%
nitrogen content, ≥1.0%
technique(s)
LPLC: suitable
surface area
500 m2/g , approx.
loss
~5% loss on drying
matrix
Silica
matrix active group
amino-functionalized silica
particle size
40-75 μm
pore size
110 Å pore size
separation technique
hydrophilic interaction (HILIC)
Looking for similar products? Visit Product Comparison Guide
General description
Amino-functionalized silica gel spherical is monodisperse in size and shape. It is prepared and characterized by thermogravimetery, X-ray diffraction, FT-IR, scanning electron microscopy (SEM) and N2 adsorption-desorption techniques.
Application
- Amino-Functionalized Silica@Resorcinol-Formaldehyde Nanocomposites for the Removal of Cr(VI) from Aqueous Solutions: This research presents the application of amino-functionalized silica gel spheres embedded in resorcinol-formaldehyde nanocomposites, specifically for environmental pollutant adsorption. The study focuses on the efficient removal of chromium (VI) from water, showcasing the material′s high adsorption capacity and potential for reusability. This application aligns well with the needs in environmental testing, particularly for labs focused on water purification and pollution control (Li, Lu & Zhu, 2023).
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
>464.0 °F
Flash Point(C)
> 240 °C
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Synthesis, characterization and adsorption studies of several heavy metal ions on amino-functionalized silica nano hollow sphere and silica gel.
Separation and Purification Technology, 85, 193-205 (2012)
Removal of Ni(II), Cd(II), and Pb(II) from a ternary aqueous solution by amino functionalized mesoporous and nano mesoporous silica.
Chemical Engineering Journal, 153, 1-3 (2009)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service