20344
Porapak™ Porous Polymer Adsorbent
matrix Porapak QS, 100-120 mesh, bottle of 75 cc
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
solid
Quality Level
packaging
bottle of 75 cc
parameter
250 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~550 m2/g
matrix
Porapak QS
particle size
100-120 mesh
density
~0.34 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous.
Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
Porapak™ QS packed column maybe used for gas-solid chromatographic determination of moisture in lyophilized pharmaceutical products.
Footnote
Porapak QS is a silanized version of Porapak Q to reduce surface adsorption.
Legal Information
PoraPak is a trademark of Waters
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Journal - Association of Official Analytical Chemists, 62(1), 71-74 (1979-01-01)
A gas-solid chromatographic procedure is described for the analysis of low levels of moisture in individual lyophilized vials of pharmaceutical products. Dry ethanol, which contains methanol as the internal standard, is injected through the septum of the vial to dissolve
Modern Practice of Gas Chromatography, 79-83 (2004)
Gas Chromatography, 127-130 (2012)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service