Skip to Content
Merck
All Photos(8)

Key Documents

MMSYSTMM2

Millipore

Milliflex Oasis® Filtration Pump

2-head filtration pump without accessory

Synonym(s):

Filtration Pump, Vacuum Pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40151510
NACRES:
NB.24

material

(Filtration head: 316L Stainless Steel)

Agency

EP
JP
USP

product line

Milliflex Oasis®

parameter

3.4 kg operating weight (7.5 lb) (including filtrationheads)

pump H × W × D

90 mm (3.5 in.) × 230 mm (9.0 in.) × 310 mm (12.2 in.)

application(s)

bioburden testing
pharmaceutical
water monitoring

compatibility

for use with Milliflex® Oasis system

General description

Milliflex Oasis® system offers an exhaustive solution to simplify and secure microbial QC testing with premium levels of productivity, result reliability and regulatory compliance. The Milliflex Oasis® pump is a new generation vacuum pump for water and bioburden analysis in pharmaceutical environments.
Milliflex Oasis® Vacuum Pump is an all-in-one filtration equipment which supports microbial filtration. Milliflex Oasis® Vacuum Pump consists of a controlled vacuum source and filtration support.

The system is perfectly designed for biosafety cabinets or laminar flow hoods as it has:
  • A small footprint
  • A low weight and
  • And easy-to-decontaminate surfaces.
The unique design reduces risk of cross-contamination between samples and reduces false positive results. The Milliflex Oasis® sanitization kit makes the decontamination of the pump easy and automated, thereby reducing laboratory workload.
Pump housing: Acrylonitrile styrene acrylate and polycarbonate (compatible with standard UV sterilization)

Application

Milliflex Oasis® Vacuum Pump is suitable for carrying out bioburden testing and water monitoring from pharmaceutical and beverages industries.

Features and Benefits

Using ergonomic principles, the Milliflex Microlite feature makes the hardware intuitive to use and maintain

  • High throughput: scalable, up to 3 pumps in daisy chain to enable 6 simultaneous filtrations at one go.
  • Easy setup: Plugging in the quick connections (power and drain tubing) with no calibration need, the device is ready to go.
  • Results reliability: A check valve present in the removeable filtration head prevents potential backflow from the fluid path keeping control of contamination risk. Filtration heads are autoclavable and key parts easily removable for efficient cleaning.

Other Notes

Body pump only. To be ordered separately:
-Filtration head: MMHEADMM2 – at least 2x
-Power supply: MMPWRSP--

Note: -- stands for the country code ie MMPWRSPEU or MMPWRSPUS

Legal Information

MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX MICROLITE is a trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX OASIS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Milliflex® Quantum system enables rapid microbial contamination detection with fluorescence staining technology.

Milliflex® Quantum system enables rapid microbial contamination detection with fluorescence staining technology.

Milliflex® Quantum system enables rapid microbial contamination detection with fluorescence staining technology.

Milliflex Oasis® system monitors bioburden in various samples, increasing lab productivity.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service