1.19638
LiChrospher® 100 CN (5 µm) HPLC Columns
HPLC sorbent
Synonym(s):
TM=["LiChrospher"] Cyano sorbent for HPLC
About This Item
product name
LiChrospher® 100 CN (5 µm),
material
stainless steel column
Agency
suitable for USP L10
product line
LiChrospher®
feature
endcapped: no
extent of labeling
6.6% Carbon loading
parameter
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
surface area
350 m2/g
matrix
fully porous particle
matrix active group
Cyano (CN) bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
bulk density
200‑400 kg/m3
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
General description
Analysis Note
Pressure: ≤ 30 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 60000
stability testing: passes test
Particle Size (d10): 4.8 - 5.5 µm
Particle Size (d50): 6.5 - 7.5 µm
Particle Size (d90): 9.0 - 10.5 µm
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service