Z680532
Duran® pressure equalization set
for 2 or 3-port cap, GL14 (0.2 μm incl. membrane filter)
Synonym(s):
1137799
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
description
with 0.2 μm membrane filter
manufacturer/tradename
DURAN® 1137799
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Assembled set for pressure equalization, has screw cap GL 45 with three or four ports that have GL 14 thread.
Features and Benefits
- Duran® pressure equalization set is manufactured from polypropylene (PP), polytetrafluoroethylene (PTFE), silicone.
- Safe and secure liquid transfer into or out of laboratory bottles
- Sterile pressure equilisation is possible with pressure compensation set
- Open-topped blue PP GL 14 pass-through tubing cap for use with the inserts
- Closed-top red PBT GL 14 cap for sealing unused ports
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service