Z543241
Kimble® microcapillary pipettes
Synonym(s):
71900-5, Kimble Pipettes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
eCl@ss:
32070205
NACRES:
NB.01
Recommended Products
material
soda-lime glass
white
packaging
pack of 1000 ea
pack of 250 ea
manufacturer/tradename
Kimble® 71900-5
measuring range
accuracy: ±1.0%
capacity
5 μL
Looking for similar products? Visit Product Comparison Guide
General description
Disposable pipettes are calibrated ---to contain. Pipettes are 5 in. long and made of soda lime glass. The different sizes are color-coded. Each cylinder pack comes with one pipette device. Capillary action draws the fluid into the tube. To dispense, simply cover the hole on the rubber bulb and squeeze.
Features and Benefits
• Complies with ASTM Specification E672• Manufactured from soda-lime glass• Calibrated to contain• Packaged in easy-open cylinders for convenient dispensing• Each cylinder contains 250 pipets and one pipet device
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service