Skip to Content
Merck
All Photos(1)

Key Documents

Z309036

Quickfit® stirrer shaft blades

shaft D 6 mm, blade W 76 mm, joint: ST/NS 24/29

Synonym(s):

ST7/3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

Joint

joint: ST/NS24/29

manufacturer/tradename

Quickfit ST 7/30

availability

not available in USA and Canada

blade W

76 mm

shaft D

6 mm

Looking for similar products? Visit Product Comparison Guide

General description

When pivoted on shaft, will pass through minimum NS joint shown.

Features and Benefits

  • Manufactured from white PTFE for maximum resistance to chemical attack
  • They are designed to be used in conjunction with Quickfit glass stirrer shafts
  • PTFE blades can be pivoted on the glass shaft to allow passage through small neck diameters to allow use with a range of bottles, flasks and wide neck reaction vessels
  • Suitable for use at temperatures up to 250°C
  • Blades are detachable for cleaning and replacement purposes
  • Useful for sweeping close to the vessel walls as they will not cause scratching

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service