Skip to Content
Merck
All Photos(1)

Key Documents

Z180645

ACE mini-blade

fits shaft o.d., 5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

feature

fits shaft o.d. 5 mm
for flask size 50 ‑ 250 mL

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 9542-10

diam.

5 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service