Skip to Content
Merck
All Photos(1)

Key Documents

Z126128

Ace mineral oil bubbler

capacity 40 mL, inner tube O.D. 7 mm

Synonym(s):

bubblers, scientific bubblers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

manufacturer/tradename

Ace Glass 876214

capacity

40 mL

inner tube O.D.

7 mm

Related Categories

General description

With threaded nylon bushing and adjustable 7mm O.D. inner tube.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service