SLW1450/10D
Pyrex® Evaporating dish
320 mL
Synonym(s):
Pyrex, SciLabware 1450/10D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
material
borosilicate glass
flat base
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1450/10D
H
65 mm
diam.
115 mm
dish diam.
115 mm
capacity
320 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies to DIN 12336
- Manufactured from Pyrex borosilicate glass
- High resistance to chemical attack and thermal shock
- Flat base
- Curved sides with spout
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service