GF41728989
Nickel/Iron
tube, Ni52%/Fe 48%, outside diameter 9.55 mm, length 500 mm, wall thickness 0.275 mm
Synonym(s):
NI197750
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11101712
NACRES:
NA.23
Recommended Products
form
tubes
manufacturer/tradename
Goodfellow 417-289-89
L
500 mm
O.D.
9.55 mm
wall thickness
0.275 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service