BR128748
BRAND® wide-mouth bottles, PFA
capacity 250 mL
Synonym(s):
Bottles, PFA, Plastics
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
PFA cap
round translucent PFA bottle
Joint
Joints threaded neck (S40)
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
BRAND 128748
bottle diam. × H
61 mm × 140 mm
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Bottles are designed for long-term storage of solvents and standards (trace analytics). PFA screw cap with a molded sealing ring for a positive seal. Autoclavable, easy to clean, withstands temperatures from -200 °C to 260 °C.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service