Skip to Content
Merck
All Photos(1)

Key Documents

BMSH2024

Benchmark RotoTherm Plus Variable Speed Incubated Rotator with tube holders

AC/DC input 115 V

Synonym(s):

incubator, rotator, mixing, rocking, rototherm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
NACRES:
NB.13

feature

positions <96

manufacturer/tradename

Benchmark Scientific H2024

parameter

temp. range at Ambient +5 to 60 °C

W × L × H

30 cm × 22 cm × 23 cm

Looking for similar products? Visit Product Comparison Guide

General description

The RotoTherm series of incubated rotating mixers provide a wide range of mixing capabilities. Suitable for an array of laboratory applications including resuspension, protein binding, nucleic acid purification, histochemistry, hybridization etc, the mix

Application

Incubated mixing/rotating of tubes in 0.2ml to 50ml tubes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service