Z777259
Proteomix® WAX-NP5 (5 µm) HPLC Columns
L × I.D. 15 cm × 2.1 mm
Select a Size
€1,550.00
Select a Size
About This Item
€1,550.00
Product Name
Proteomix® WAX-NP5 Weak Anion Exchange Column, L × I.D. 15 cm × 2.1 mm, 5 μm particle size
material
stainless steel
product line
Proteomix®
manufacturer/tradename
Sepax 404NP5-2115
packaging
1 ea of
parameter
40 Mpa max. pressure (6000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
15 cm × 2.1 mm
matrix
spherical PS-DVB
polymeric
matrix active group
weak anion exchange phase
particle size
5 μm
pore size
non-porous
operating pH range
2.0-12.0
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Proteomix User Manual
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service