Skip to Content
Merck
All Photos(1)

Key Documents

SU860199

Supelco

2in1 Kits for Varian® Autosampler

pkg of 1000 ea, volume 1.5 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€451.00

€451.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
€451.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

€451.00


Please contact Customer Service for Availability

Request a Bulk Order

material

black polypropylene cap (with 5.5 center hole)
clear glass
red PTFE/white silicone septum (UltraClean)

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

availability

not available in USA

O.D. × H × I.D.

11.6 mm × 32 mm × 4.6 mm

septum thickness

1.3 mm

volume

1.5 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service