Skip to Content
Merck
All Photos(1)

Key Documents

SU860196

Supelco

2in1 kit universal vial, short thread autosampler vials

pkg of 100 ea, volume 1.5 mL, blue polypropylene cap (open-top), red PTFE/white silicone

Synonym(s):

Short thread 2in1 universal vial kit

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€48.40

€48.40


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
€48.40

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

€48.40


Please contact Customer Service for Availability

Request a Bulk Order

material

blue polypropylene cap (open-top)
clear glass
red PTFE/white silicone

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

septum thickness

1.0 mm

volume

1.5 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service