Skip to Content
Merck
All Photos(1)

Key Documents

SU860078

Supelco

Assembled screw cap with hole with PTFE/silicone septum

black polypropylene hole cap, thread for 13-425, red PTFE/silicone, septum thickness 1.5 mm, for use with 4 mL vial, pkg of 100 ea

Synonym(s):

PTFE/Silicone Septum Screw Cap

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€63.70

€63.70


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€63.70

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€63.70


Please contact Customer Service for Availability

Request a Bulk Order

material

black polypropylene hole cap
red PTFE/silicone

feature

closure type black polypropylene hole cap
pre-assembled

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

septum thickness

1.5 mm

fitting

thread for 13-425

compatibility

for use with 4 mL vial

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service