Skip to Content
Merck
All Photos(1)

Key Documents

SU860012

Supelco

Vials, screw top, clear glass, 1.5 mL

volume 1.5 mL, clear glass vial, thread for 10-425, O.D. × H × I.D. 11.6 mm × 32 mm × 6 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

Other Notes

27265 --> material nos. 27265 (100pk) & 27266 (2000pk).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service