Skip to Content
Merck
All Photos(1)

Key Documents

SU860007

Supelco

Septa, tan PTFE/silicone

tan PTFE/silicone, diam. × thickness 22 mm × 3.2 mm, for use with 20, 40, 60mL vial, pkg of 1000 ea

Synonym(s):

Tan PTFE/Silicone Seals

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EACH
€632.00

€632.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1000 EACH
€632.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€632.00


Please contact Customer Service for Availability

Request a Bulk Order

material

tan PTFE/silicone

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

parameter

250 °C temp. limit

O.D.

22 mm

diam. × thickness

22 mm × 3.2 mm

compatibility

for use with 20, 40, 60mL vial
for use with screw cap, 24-400

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service