Skip to Content
Merck
All Photos(1)

Key Documents

G006124

HPLC Analysis of Salicylic Acid and Acetylsalicylic Acid (Aspirin) on Ascentis® Express OH5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express OH5, 10 cm x 3.0 mm I.D., 2.7 μm particles (53769-U)
mobile phase: 2 mM ammonium acetate in 10:90 water:acetonitrile, pH to 7.0 with acetic acid, glacial
flow rate: 0.5 mL/min
pressure: 850 psi (59 bar)
column temp.: 35 °C
detector: UV, 235 nm
injection: 2 μL
sample: 100 μg/mL salicylic acid, 200 μg/mL acetylsalicylic acid in methanol:acetonitrile (3:7)

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Salicylic acid, meets analytical specification of Ph. Eur., BP, USP, 99.5-100.5% (calc. to the dried substance)
    Acetylsalicylic acid, purum, ≥99.0% (HPLC)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service