G005960
HPLC Analysis of Xylo-oligosaccharide on Proteomix® SAX-NP5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Proteomix SAX-NP5, 15 cm x 4.6 mm I.D., 5 μm particles (Z777228)
mobile phase: (A) 0.05% ammonium hydroxide in acetonitrile (B) 0.05% ammonium hydroxide in water
gradient: 15-60% B (20 min)
flow rate: 0.7 mL/min
pressure: 1015 psi (70 bar)
temp.: 35 °C
detector: ELSD
injection: 10 μL
sample: Xylose oligosaccharides
suitability
application for HPLC
application(s)
food and beverages
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service