Skip to Content
Merck
All Photos(1)

Key Documents

G005906

GC Analysis of Peppermint Essential Oil on SLB®-IL59

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL59, 30 m x 0.25 mm I.D., 0.20 μm (28891-U)
oven: 50 °C, 3 °C/min to 300 °C
inj. temp.: 220 °C
detector: FID, 300 °C
carrier gas: helium, 30 cm/sec
injection: 1 μL, 100:1 split
sample: Peppermint oil purchased from Misitano&Stracuzzi S.p.a. (Messina, Italy) diluted 1:10 in n-hexane

application(s)

flavors and fragrances

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    α-Thujene
    α-Pinene
    Camphene
    Myrcene
    α-Terpinene
    γ-Terpinene
    Terpinolene
    Eucalyptol
    p-Cymene
    4,5,6,7-Tetrahydro-3,6-dimethylbenzofuran
    Linalool
    Menthol
    Menthone
    Menthyl acetate
    Germacrene D
    Bicyclogermacrene
    Thymol
    See All (17)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service