Skip to Content
Merck
All Photos(1)

Key Documents

G005561

HPLC Analysis of B-Trichothecenes on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 10 cm x 3 mm I.D., 2.7 μm particles (53814-U)
mobile phase: [A] water:acetonitrile:methanol (92:4:4); [B] acetonitrile
gradient: 0% B held for 5 minutes, to 8% B in 3 minutes, 8% B held for 2 minutes
flow rate: 0.8 mL/min
pressure: 4061 psi (280 bar)
column temp.: 35 °C
detector: UV, 220 nm
injection: 40 μL
sample: 2 ppm each in water:methanol:acetonitrile (92:4:4)

suitability

application for HPLC

application(s)

agriculture
food and beverages

Analysis Note

Mycotoxins are toxic secondary metabolites produced by fungi. Those chemicals exist in food as a result of fungal infection of crops. Mycotoxins have strong resistance to decomposition and digestion, so they remain in the food chain in meat and dairy products. They also resist to temperature, such as cooking and freezing. Their effects on human and animal health include death, cancer, weakened immune systems and as allergens or irritants.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service