Skip to Content
Merck
All Photos(1)

Key Documents

G005230

US EPA Method 8015 (modified): GC Analysis of Gasoline Range Organics (GRO) on SLB®-5ms, Direct Injection

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 1.0 μm (28476-U)
oven: 50 °C (3 min), 15 °C/min to 200 °C
inj. temp.: 150 °C
detector: FID, 250 °C
carrier gas: helium, 1.3 mL/min., constant
injection: 0.5 μL, 50:1 split
liner: 2 mm I.D., FocusLiner inlet liner
sample: EPA GRO Mix, 9 analytes at various concentrations in methanol (47577-U)

application(s)

environmental

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    2-Methylpentane 1500 μg/mL
    Benzene 500 μg/mL
    2,2,4-Trimethylpentane 1500 μg/mL
    n-Heptane 500 μg/mL
    Toluene 1500 μg/mL
    Ethylbenzene 500 μg/mL
    m-Xylene 1000 μg/mL
    o-Xylene 1000 μg/mL
    1,2,4-Trimethylbenzene 1000 μg/mL
    See All (9)

guard column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service