Skip to Content
Merck
All Photos(1)

Key Documents

G005034

GC Analysis of 1-Cyclohexylethylamine Enantiomers (N-Trifluoroacetyl Derivatives) on Astec® CHIRALDEX B-DP

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Astec CHIRALDEX B-DP, 30 m x 0.25 mm I.D., 0.12 μm (78023AST)
oven: 130 °C
detector: FID, 250 °C
carrier gas: helium, 30 psi
sample: peak 1: S(+)-cyclohexylethylamine (N-TFA derivative)
peak 2: R(-)-cyclohexylethylamine (N-TFA derivative)

application(s)

chemicals and industrial polymers

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC

analytical column

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service