Skip to Content
Merck
All Photos(1)

Key Documents

G003595

GC Analysis of Agricultural Pesticides (Standard) on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D, 0.25 μm (28471-U)
oven: 100 °C (1 min), 10 °C/min to 300 °C (5 min)
inj. temp.: 250 °C
MSD interface: 300 °C
scan range: selected ion monitoring (SIM), 7 monitoring groups used
carrier gas: helium, 1 mL/min constant
injection: 1.0 μL pulsed (20 psi until 0.20 min), splitless (1.0 min)
liner: 4 mm I.D., single taper
sample: 29-component pesticide mix plus 1 internal standard, each at 100 ppb in toluene

application(s)

agriculture
food and beverages

Analysis Note

This application illustrates the analysis of 29 different agricultural pesticides of different classifications and functionalities. The analysis was done by GC-MS using selected ion monitoring (SIM) to allow detection of all compounds at 100 μg/L. The
standard solution was made in toluene to increase it stability and enhance response of some of the pesticides. The extra peaks in the first portion of the run are due to interferences from the solvent.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Dichlorvos
    Acephate
    Propoxur
    Hexachlorobenzene
    Lindane
    Diazinon
    Chlorothalonil
    Carbaryl
    Dichlofluanid
    Chlorpyrifos
    Cyprodinil
    Tolylfluanid
    Captan
    Thiabendazole
    Folpet
    cis-Chlordane
    4,4′-DDE
    Imazalil
    Endosulfan sulfate
    Dicofol
    cis-Permethrin
    trans-Permethrin
    Coumaphos
    See All (23)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service