Skip to Content
Merck
All Photos(1)

Documents

G003121

HPLC Analysis of Pesticides on Ascentis® C8 (15 cm x 4.6 mm x 5 μm)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis C8, 15 cm x 4.6 mm I.D., 5 μm particles (581424-U)
mobile phase: [A] water; [B] acetonitrile
gradient: 35 to 75% B in 13 min; held for 5 min
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 254 nm
injection: 100 μL
sample: as indicated in 2.2% 90:10 acetonitrile:acetone in DI water

suitability

application for HPLC

application(s)

environmental

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Propanil 10 μg/mL

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service