Skip to Content
Merck
All Photos(1)

Documents

G001835

HPLC Analysis of Superoxide Dismutase on Discovery® BIO PolyMA-WAX

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery BIO PolyMA-WAX, 5 cm × 4.6 mm, 5 μm particles (59602-U)
mobile phase: ([A] 20 mM Tris, pH 8.0 with hydrocloric acid; [B] 20 mM Tris, 0.5 M sodium chloride, pH 8.0 with hydrochloric acid)
gradient: 0 to 10% B in 30 min. (linear)
flow rate: 0.5 mL/min
column temp.: 25 °C
detector: UV, 280 nm
injection: 10 μL

suitability

application for HPLC

application(s)

life science and biopharma

Analysis Note

Discovery BIO PolyMA-SCX and PolyMA-WAX columns give sharp, efficient peaks for a wide variety of proteins.

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Superoxide dismutase

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service