ES5646
ChromegaChiral™ Chiral CC2, 3 Micron HPLC Column
3 μm particle size, L × I.D. 25 cm × 3.0 mm
About This Item
material
stainless steel column
product line
ChromegaChiral™
manufacturer/tradename
ES Industries 153151-CC2
packaging
1 ea of
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
25 cm × 3.0 mm
matrix
fully porous particle
matrix active group
3-chloro-4 methylphenylcarbamate phase
particle size
3 μm
pore size
1000 Å pore size
operating pH
2-8
separation technique
chiral
supercritical fluid (SFC)
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service